This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032004 Volvo XC90, CSC1L3VO7233 CSC1L3VO7233

Seat Covers in Gen Leather for 20032004 Volvo XC90, CSC1L3VO7233 (Discontinued)

  • Mfr # CSC1L3VO7233
  • Zoro # G4997121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3VO7233
Zoro #
G4997121
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 2003 To 2004 Volvo XC90
Family Code
VO7233

Description

Seat Covers in Gen. Leather for 2003-2004 Volvo XC90 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.