This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032005 Volkswagen, CSC1L1VW7018 CSC1L1VW7018

Seat Covers in Gen Leather for 20032005 Volkswagen, CSC1L1VW7018 (Discontinued)

  • Mfr # CSC1L1VW7018
  • Zoro # G4994732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1VW7018
Zoro #
G4994732
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Rear
For Use With
For 2003 To 2005 Volkswagen Beetle
Family Code
VW7018

Description

Seat Covers in Gen. Leather for 2003-2005 Volkswagen Beetle - (R), COUPE, Bench, for seats where the bottom DOES NOT have 2 elongated cushions under knees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.