This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032006 Nissan 350 Z, CSC1L3NS7192 CSC1L3NS7192

This item is Discontinued.

Coverking

Seat Covers in Gen Leather for 20032006 Nissan 350 Z, CSC1L3NS7192 (Discontinued)

Mfr # CSC1L3NS7192
Zoro # G4905884
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3NS7192
Zoro #
G4905884
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS7192

Description

Seat Covers in Gen. Leather for 2003-2006 Nissan 350 Z - 50/50 bucket w/remov hdrst, w/power driver & pass seat, w/manual recline pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.