Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20032004 Ford Truck, CSC1L1FD7006
Mfr # CSC1L1FD7006
Zoro # G4958104
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2003 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7006
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1FD7006
- Zoro #
- G4958104
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Black
- For Use With
- For 2003 To 2004 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7006
Description
Seat Covers in Gen. Leather for 2003-2004 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov