This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20032004 Toyota Matrix, CSC1L3TT7048 CSC1L3TT7048

Seat Covers in Gen Leather for 20032004 Toyota Matrix, CSC1L3TT7048 (Discontinued)

  • Mfr # CSC1L3TT7048
  • Zoro # G4968780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3TT7048
Zoro #
G4968780
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2003 To 2004 Toyota Matrix
Family Code
TT7048

Description

Seat Covers in Gen. Leather for 2003-2004 Toyota Matrix - (R), XR MODEL, 60/40 Split Rear Bench w/removable headrest ..(special sew inst for prod)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.