Shop COVERKING

Seat Covers in Gen Leather for 20042004 Chevrolet, CSC1L5CH7153

  • Mfr # CSC1L5CH7153

  • Zoro # G5050872


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2004 To 2004 Chevrolet Malibu MAXX hatchback
Family Code
CH7153
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5CH7153
Zoro #
G5050872
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2004 To 2004 Chevrolet Malibu MAXX hatchback
Family Code
CH7153

Description

Seat Covers in Gen. Leather for 2004-2004 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/lumbar, w/o seat-mounted side airbags

Ratings & reviews