Seat Covers in Gen Leather for 20042004 Nissan Tsuru, CSC1L3NS7071
- Mfr # CSC1L3NS7071
- Zoro # G4894431
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3NS7071
- Zoro #
- G4894431
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2004 To 2004 Nissan Tsuru
- Family Code
- NS7071
Description
Seat Covers in Gen. Leather for 2004-2004 Nissan Tsuru - (R), Solid bench, w/o armrest, w/o headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.