Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20042004 Renault Clio, CSC1L5RN7007
- Mfr # CSC1L5RN7007
- Zoro # G5026880
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2004 To 2004 Renault Clio MP3, Clio
Family Code
RN7007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5RN7007
- Zoro #
- G5026880
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Renault Clio MP3, Clio
- Color
- Leather Beige
- Family Code
- RN7007
Description
Seat Covers in Gen. Leather for 2004-2004 Renault Clio MP3, Clio - (F), 50/50 bucket w/removable headrest, w/lumbar, w/o side airbag, MEXICAN-MARKET ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov