Shop COVERKING

Seat Covers in Gen Leather for 20042005 Dodge Truck, CSC1L5DG7145

  • Mfr # CSC1L5DG7145

  • Zoro # G5089433


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
For Use With
For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7145
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5DG7145
Zoro #
G5089433
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
For Use With
For 2004 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Color
Leather Beige
Family Code
DG7145

Description

Seat Covers in Gen. Leather for 2004-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), SRT-10 ONLY, 40/20/40 split bench, w/removable headrests, w/console, w/power dr, w/manual pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews