Shop COVERKING

Seat Covers in Gen Leather for 20042005 Ford Excursion, CSC1L1FD7633

  • Mfr # CSC1L1FD7633

  • Zoro # G4873002


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Middle
For Use With
For 2004 To 2005 Ford Excursion
Family Code
FD7633
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1FD7633
Zoro #
G4873002
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Middle
Color
Leather Black
For Use With
For 2004 To 2005 Ford Excursion
Family Code
FD7633

Description

Seat Covers in Gen. Leather for 2004-2005 Ford Excursion - (M), 60/40 Split, W/Removable Headrest, W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews