Seat Covers in Gen Leather for 20042006 Chevrolet, CSC1L3CH7956

  • Mfr # CSC1L3CH7956

  • Zoro # G4973811


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7956
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3CH7956
Zoro #
G4973811
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7956

Description

Seat Covers in Gen. Leather for 2004-2006 Chevrolet ChevyC2 - (R), 3-PUERTAS, solid bench, w/solid folding backrest, w/o headrest, MEXICAN-MARKET ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.