Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20042006 Lexus RX, CSC1L5LX7016
Mfr # CSC1L5LX7016
Zoro # G5018438
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5LX7016
- Zoro #
- G5018438
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Lexus RX
- Color
- Leather Beige
- Family Code
- LX7016
Description
Seat Covers in Gen. Leather for 2004-2006 Lexus RX - (R), RX330, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov