Shop COVERKING

Seat Covers in Gen Leather for 20042006 Pontiac GTO, CSC1L1PN7089

  • Mfr # CSC1L1PN7089

  • Zoro # G4963214


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2004 To 2006 Pontiac GTO
Family Code
PN7089
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1PN7089
Zoro #
G4963214
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2004 To 2006 Pontiac GTO
Family Code
PN7089

Description

Seat Covers in Gen. Leather for 2004-2006 Pontiac GTO - (F), 50/50 bucket w/rmvbl headrest,w/release lever on both seats, w/lumbar on both seats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.