Shop COVERKING

Seat Covers in Gen Leather for 20042007 Ford FreeSTAR, CSC1L1FD7779

  • Mfr # CSC1L1FD7779

  • Zoro # G4877948


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7779
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1FD7779
Zoro #
G4877948
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Color
Leather Black
Family Code
FD7779

Description

Seat Covers in Gen. Leather for 2004-2007 Ford FreeSTAR Minivan - (F), 50/50 bucket w/remov hdrst, w/lmbr, w/o side airbag, w/plastic armrest holes, no armrest cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews