Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20042010 Chevrolet, CSC1L1CH7287
- Mfr # CSC1L1CH7287
- Zoro # G4918152
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7287
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1CH7287
- Zoro #
- G4918152
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Color
- Leather Black
- Family Code
- CH7287
Description
Seat Covers in Gen. Leather for 2004-2010 Chevrolet Colorado - (R), 50/50 back/bottom, w/o armrest, backrest mounted to cab, - EXT CAB, REQ PROFESSIONAL INST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov