Shop COVERKING

Seat Covers in Gen Leather for 20042010 GMC Canyon, CSC1L3GM7180

  • Mfr # CSC1L3GM7180
  • Zoro # G4895813

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7180
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3GM7180
Zoro #
G4895813
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Color
Leather Gray
Family Code
GM7180

Description

Seat Covers in Gen. Leather for 2004-2010 GMC Canyon - (F), 50/50 manual highback bucket, w/o backrest lever-dr, w/bottom lever dr. & pass, w/turning knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.