Shop COVERKING

Seat Covers in Gen Leather for 20052005 Chevrolet, CSC1L1CH7938

  • Mfr # CSC1L1CH7938

  • Zoro # G4953660


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7938
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1CH7938
Zoro #
G4953660
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7938

Description

Seat Covers in Gen. Leather for 2005-2005 Chevrolet Cobalt - (F), SS SUPERCHARGED COUPE, 50/50 bucket with removable headrest, NOT FOR OPTIONAL RECARO SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews