Seat Covers in Gen Leather for 20052005 Chevrolet, CSC1L5CH7983

  • Mfr # CSC1L5CH7983

  • Zoro # G5086922


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu
Family Code
CH7983
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5CH7983
Zoro #
G5086922
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu
Family Code
CH7983

Description

Seat Covers in Gen. Leather for 2005-2005 Chevrolet Malibu - (F), 50/50 Buckt, w/o lumbar, w/seat-mounted side airbags, WILL NOT FIT CLASSIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.