Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052005 Ford Ranger, CSC1L1FD7832
- Mfr # CSC1L1FD7832
- Zoro # G4892864
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7832
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1FD7832
- Zoro #
- G4892864
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2005 To 2005 Ford Ranger
- Family Code
- FD7832
Description
Seat Covers in Gen. Leather for 2005-2005 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.