Shop COVERKING

Seat Covers in Gen Leather for 20052005 Ford Ranger, CSC1L5FD7832

  • Mfr # CSC1L5FD7832

  • Zoro # G5052211


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7832
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5FD7832
Zoro #
G5052211
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2005 To 2005 Ford Ranger
Family Code
FD7832

Description

Seat Covers in Gen. Leather for 2005-2005 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.