Shop COVERKING

Seat Covers in Gen Leather for 20052005 Volkswagen, CSC1L3VW7282

  • Mfr # CSC1L3VW7282

  • Zoro # G5012923


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7282
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3VW7282
Zoro #
G5012923
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Color
Leather Gray
Family Code
VW7282

Description

Seat Covers in Gen. Leather for 2005-2005 Volkswagen Jetta / GLI - (R), 5th Gen new body, 60/40 backrest, solid bottom, w/3 remov hdrst, w/o armrest

Ratings & reviews