Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052006 Honda CRV, CSC1L1HD7228
- Mfr # CSC1L1HD7228
- Zoro # G4898001
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2005 To 2006 Honda CR-V
Family Code
HD7228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1HD7228
- Zoro #
- G4898001
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2005 To 2006 Honda CR-V
- Family Code
- HD7228
Description
Seat Covers in Gen. Leather for 2005-2006 Honda CR-V - (F), EX MODEL, 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag