Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052006 Hyundai Tucson, CSC1L5HI7015
Mfr # CSC1L5HI7015
Zoro # G4995021
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2005 To 2006 Hyundai Tucson
Family Code
HI7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5HI7015
- Zoro #
- G4995021
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2005 To 2006 Hyundai Tucson
- Family Code
- HI7015
Description
Seat Covers in Gen. Leather for 2005-2006 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/dr lumbar (lever needs removed with screwdriver)