Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052006 Nissan, CSC1L3NS7124
Mfr # CSC1L3NS7124
Zoro # G4883679
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7124
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3NS7124
- Zoro #
- G4883679
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Frontier
- Color
- Leather Gray
- Family Code
- NS7124
Description
Seat Covers in Gen. Leather for 2005-2006 Nissan Frontier - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar, w/folding pass seat, w/side airbag