Seat Covers in Gen Leather for 20052006 Pontiac, CSC1L3PN7358

  • Mfr # CSC1L3PN7358

  • Zoro # G4997499


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7358
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3PN7358
Zoro #
G4997499
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2006 Pontiac Pursuit
Color
Leather Gray
Family Code
PN7358

Description

Seat Covers in Gen. Leather for 2005-2006 Pontiac Pursuit - (R), CANADIAN, COUPE, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.