Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052008 MINI Cooper, CSC1L5MN9244
Mfr # CSC1L5MN9244
Zoro # G5092364
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2008 MINI Cooper
Family Code
MN9244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5MN9244
- Zoro #
- G5092364
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 MINI Cooper
- Color
- Leather Beige
- Family Code
- MN9244
Description
Seat Covers in Gen. Leather for 2005-2008 MINI Cooper - (R), R52, CONVERTIBLE ONLY, 50/50 split backrest, solid bottom, w/2 headrests