Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20052008 Toyota Matrix, CSC1L3TT7354
Mfr # CSC1L3TT7354
Zoro # G4892462
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7354
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3TT7354
- Zoro #
- G4892462
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Gray
- For Use With
- For 2005 To 2008 Toyota Matrix
- Family Code
- TT7354
Description
Seat Covers in Gen. Leather for 2005-2008 Toyota Matrix - (F), BASE MODEL, 50/50 Bukt w/removable headrest, w/o side airbag