Shop COVERKING

Seat Covers in Gen Leather for 20052009 Ford Mustang, CSC1L5FD8019

  • Mfr # CSC1L5FD8019

  • Zoro # G5059491


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2009 Ford Mustang
Family Code
FD8019
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5FD8019
Zoro #
G5059491
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2005 To 2009 Ford Mustang
Color
Leather Beige
Family Code
FD8019

Description

Seat Covers in Gen. Leather for 2005-2009 Ford Mustang - (R), convertible, COMPLEX INSTALLATION - RETURNS NOT ACCEPTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews