Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062006 Chevrolet, CSC1L1CH7942
Mfr # CSC1L1CH7942
Zoro # G4955340
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7942
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1CH7942
- Zoro #
- G4955340
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2006 To 2006 Chevrolet Cobalt
- Family Code
- CH7942
Description
Seat Covers in Gen. Leather for 2006-2006 Chevrolet Cobalt - (F), LT SEDAN, 50/50 bucket with removable headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.