Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062006 Chevrolet, CSC1L5CH7858
- Mfr # CSC1L5CH7858
- Zoro # G5091953
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Suburban
Family Code
CH7858
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5CH7858
- Zoro #
- G5091953
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2006 To 2006 Chevrolet Suburban
- Color
- Leather Beige
- Family Code
- CH7858
Description
Seat Covers in Gen. Leather for 2006-2006 Chevrolet Suburban - (F),50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, w/full size plastic power panel, W/O Side Airbag