Shop COVERKING

Seat Covers in Gen Leather for 20062006 GMC Yukon XL, CSC1L1GM7538

  • Mfr # CSC1L1GM7538
  • Zoro # G4899471

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7538
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1GM7538
Zoro #
G4899471
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon XL
Color
Leather Black
Family Code
GM7538

Description

Seat Covers in Gen. Leather for 2006-2006 GMC Yukon XL - (F), 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews