Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062007 Dodge Magnum, CSC1L1DG7715
Mfr # CSC1L1DG7715
Zoro # G4898710
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2007 Dodge Magnum Police Package
Family Code
DG7715
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1DG7715
- Zoro #
- G4898710
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Dodge Magnum Police Package
- Color
- Leather Black
- Family Code
- DG7715
Description
Seat Covers in Gen. Leather for 2006-2007 Dodge Magnum Police Package - (F), 50/50 bkt, w/dr lmbar, w/pass lmbar, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov