Seat Covers in Gen Leather for 20062007 Lexus RX, CSC1L3LX7038

  • Mfr # CSC1L3LX7038

  • Zoro # G4884080


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3LX7038
Zoro #
G4884080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 2006 To 2007 Lexus RX
Family Code
LX7038

Description

Seat Covers in Gen. Leather for 2006-2007 Lexus RX - (F), 400h Hybrid, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.