Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062008 Dodge Truck, CSC1L3DG7484
- Mfr # CSC1L3DG7484
- Zoro # G4887684
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7484
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3DG7484
- Zoro #
- G4887684
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Leather Gray
- Family Code
- DG7484
Description
Seat Covers in Gen. Leather for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),5o5oBucket,W/botm levr ON UPHOLSTRY,W/dr bkrst knob,W/O pas bkrst knob,W/O pwr,NOT FOR SRT-10