Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062009 Buick Lucerne, CSC1L1BK7147
Mfr # CSC1L1BK7147
Zoro # G4933631
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1BK7147
- Zoro #
- G4933631
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2006 To 2009 Buick Lucerne
- Color
- Leather Black
- Family Code
- BK7147
Description
Seat Covers in Gen. Leather for 2006-2009 Buick Lucerne - (R), solid bench, w/center armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.