Shop COVERKING

Seat Covers in Gen Leather for 20062009 Ford Ranger, CSC1L1FD7849

  • Mfr # CSC1L1FD7849

  • Zoro # G4902448


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1FD7849
Zoro #
G4902448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849

Description

Seat Covers in Gen. Leather for 2006-2009 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews