Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20062009 Ford Ranger, CSC1L5FD7849
- Mfr # CSC1L5FD7849
- Zoro # G5054810
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5FD7849
- Zoro #
- G5054810
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Ford Ranger
- Color
- Leather Beige
- Family Code
- FD7849
Description
Seat Covers in Gen. Leather for 2006-2009 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar