Shop COVERKING

Seat Covers in Gen Leather for 20062009 Volkswagen, CSC1L1VW7281

  • Mfr # CSC1L1VW7281
  • Zoro # G4877981

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Family Code
VW7281
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1VW7281
Zoro #
G4877981
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Family Code
VW7281

Description

Seat Covers in Gen. Leather for 2006-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SEDAN, 60/40 bkrst, solid btm, w/3 remov hdrst, ARMREST IS ACCESSIBLE, w/o st-mnt arbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.