Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072007 GMC Acadia, CSC1L3GM8425
Mfr # CSC1L3GM8425
Zoro # G4943118
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8425
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3GM8425
- Zoro #
- G4943118
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 GMC Acadia
- Color
- Leather Gray
- Family Code
- GM8425
Description
Seat Covers in Gen. Leather for 2007-2007 GMC Acadia - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov