Shop COVERKING

Seat Covers in Gen Leather for 20072007 GMC Truck, CSC1L3GM8231

  • Mfr # CSC1L3GM8231

  • Zoro # G4940193


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8231
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3GM8231
Zoro #
G4940193
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Color
Leather Gray
Family Code
GM8231

Description

Seat Covers in Gen. Leather for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (F), NEW BODY, 50/50 bucket, w/o armrest, w/o builtin shoulder belt

Ratings & reviews