Shop COVERKING

Seat Covers in Gen Leather for 20072007 GMC Truck, CSC1L5GM8232

  • Mfr # CSC1L5GM8232

  • Zoro # G5068031


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8232
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5GM8232
Zoro #
G5068031
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Color
Leather Beige
Family Code
GM8232

Description

Seat Covers in Gen. Leather for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), NEW BODY, 50/50 bucket, w/o armrest, w/o builtin shoulder belt

Ratings & reviews