Seat Covers in Gen Leather for 20072007 Volkswagen, CSC1L1VW7224

  • Mfr # CSC1L1VW7224

  • Zoro # G4895454


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1VW7224
Zoro #
G4895454
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Passat
Family Code
VW7224

Description

Seat Covers in Gen. Leather for 2007-2007 Volkswagen Passat - (F),6th Gen,WAGON,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.