Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072008 Acura RDX, CSC1L5AC8048
Mfr # CSC1L5AC8048
Zoro # G5044380
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2007 To 2008 Acura RDX
Family Code
AC8048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5AC8048
- Zoro #
- G5044380
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2007 To 2008 Acura RDX
- Color
- Leather Beige
- Family Code
- AC8048
Description
Seat Covers in Gen. Leather for 2007-2008 Acura RDX - (R), 60/40, w/3 removable headrests, w/armrest