Shop COVERKING

Seat Covers in Gen Leather for 20072008 Hyundai Sonata, CSC1L3HI7086

  • Mfr # CSC1L3HI7086

  • Zoro # G4882148


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7086
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3HI7086
Zoro #
G4882148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Color
Leather Gray
Family Code
HI7086

Description

Seat Covers in Gen. Leather for 2007-2008 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/manual lumbar lever cut-out, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews