Shop COVERKING

Seat Covers in Gen Leather for 20072009 Cadillac, CSC1L3CD7271

  • Mfr # CSC1L3CD7271

  • Zoro # G4981624


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade Base
Family Code
CD7271
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3CD7271
Zoro #
G4981624
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 Cadillac Escalade Base
Color
Leather Gray
Family Code
CD7271

Description

Seat Covers in Gen. Leather for 2007-2009 Cadillac Escalade Base - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES

Ratings & reviews