Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072009 GMC Yukon, CSC1L5GM8242
Mfr # CSC1L5GM8242
Zoro # G5059464
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon
Family Code
GM8242
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5GM8242
- Zoro #
- G5059464
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2007 To 2009 GMC Yukon
- Color
- Leather Beige
- Family Code
- GM8242
Description
Seat Covers in Gen. Leather for 2007-2009 GMC Yukon - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/lid