Seat Covers in Gen Leather for 20072009 Jeep Patriot, CSC1L5JP7164

  • Mfr # CSC1L5JP7164

  • Zoro # G5068232


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 Jeep Patriot
Family Code
JP7164
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L5JP7164
Zoro #
G5068232
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2007 To 2009 Jeep Patriot
Family Code
JP7164

Description

Seat Covers in Gen. Leather for 2007-2009 Jeep Patriot - (F), 50/50 bucket, w/o dr lumbar, w/fold pass seat, w/o seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.