Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072009 Suzuki XL7, CSC1L5SZ7045
Mfr # CSC1L5SZ7045
Zoro # G5079189
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2009 Suzuki XL-7
Family Code
SZ7045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5SZ7045
- Zoro #
- G5079189
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Suzuki XL-7
- Color
- Leather Beige
- Family Code
- SZ7045
Description
Seat Covers in Gen. Leather for 2007-2009 Suzuki XL-7 - (F), 50/50 bucket, w/removable headrest, w/knob on front of driver cushion, w/folding pass seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.