Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072010 Chevrolet, CSC1L3CH8158
- Mfr # CSC1L3CH8158
- Zoro # G4998232
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2007 To 2010 Chevrolet Suburban
Family Code
CH8158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3CH8158
- Zoro #
- G4998232
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2007 To 2010 Chevrolet Suburban
- Family Code
- CH8158
Description
Seat Covers in Gen. Leather for 2007-2010 Chevrolet Suburban - (R), Third Row, 50/50 individual seats, w/cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov