Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072010 Jeep Wrangler, CSC1L1JP7136
Mfr # CSC1L1JP7136
Zoro # G4940248
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1JP7136
- Zoro #
- G4940248
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2007 To 2010 Jeep Wrangler
- Color
- Leather Black
- Family Code
- JP7136
Description
Seat Covers in Gen. Leather for 2007-2010 Jeep Wrangler - (F), 4-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/seat-mounted side airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov